- 90 Coupling Size
- 6.75 in Outer Diameter
| Component Type | Hub Taper-Lock Bushing |
| Model | Elastomeric |
| Coupling Type | Elastomeric |
| Coupling Size | 90 |
| Bore Size [Min] | 1.188 in |
| Material | Aluminum |
| O.D. | 6.75 in |
| Bore Type | Taper Lock Bushing |
| Bushing Type | 3535 |
| Inch/Metric | Inch |
| Sleeve O.D. | 6.75 in |
| Weight | 22.599 LB |
| EAN or UPC | 662384003635 |

