- Pail Container Type
- 35 lb Container Size
| Temperature [Max] | 250 °F |
| Use For | Gear Spindle |
| Lubricated | Yes |
| Container Type | Pail |
| Temperature [Min] | -65 °F |
| Inch/Metric | Inch |
| Container Size | 35 lb |
| Typical Speed | High Speeds |
| Type | Syn-Tech 3913G |
| Component Type | Grease |
| Weight | 37.415 LB |
| EAN or UPC | 662384020083 |

