- Cartridge Container Type
- 14 oz Container Size
features
- KSG Standard Coupling Grease specially formulated for use in standard coupling applications.
- KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings.
- Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases.
| Container Size | 14 oz |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 190 °F |
| Container Type | Cartridge |
| Lubricant Type | Multi-Purpose |
| Type | KHP - High Performance Grease |
| Use For | High Performance Gear, Critical Standard Applications |
| Typical Speed | Highest Coupling RPM, Usually Over 3600 RPM |
| Temperature [Min] | -40 °F |
| Lubricated | Yes |
| Temperature [Max] | 190 °F |
| Inch/Metric | Inch |
| Component Type | Grease |
| Weight | 1.07 LB |
| EAN or UPC | 662384783797 |

