- 1 lb Can
features
- KSG Standard Coupling Grease specially formulated for use in standard coupling applications.
- KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings.
- Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases.
| Container Size | 1 lb |
| Temperature Range [Max] | 190 °F |
| Use For | High Performance Gear, Critical Standard Applications |
| Lubricant Type | Multi-Purpose |
| Container Type | Can |
| Temperature Range [Min] | -40 °F |
| Weight | 1.135 LB |
| EAN or UPC | 662384601886 |

