- Can Container Type
- 1 lb Container Size
features
- KSG Standard Coupling Grease specially formulated for use in standard coupling applications.
- KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings.
- Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases.
| Typical Speed | Standard Motor Speeds |
| Type | KSG - Standard Grease |
| Container Size | 1 lb |
| Container Type | Can |
| Component Type | Grease |
| Lubricated | Yes |
| Use For | Standard Gear, Grid, Chain |
| Inch/Metric | Inch |
| Temperature [Max] | 190 °F |
| Temperature [Min] | -40 °F |
| Weight | 1.105 LB |
| EAN or UPC | 662384783773 |

