- Drum Container Type
- 395 lb Container Size
features
- KSG Standard Coupling Grease specially formulated for use in standard coupling applications.
- KHP High Performance Coupling Grease specially formulated for use in high speed (balanced) couplings.
- Polyethylene thickener used in KSG and KHP prevents centrifugal separation of the oil. Superior to lithium-based greases.
| Temperature [Max] | 190 °F |
| Container Size | 395 lb |
| Container Type | Drum |
| Type | KSG - Standard Grease |
| Lubricated | Yes |
| Use For | Standard Gear, Grid, Chain |
| Typical Speed | Standard Motor Speeds |
| Component Type | Grease |
| Inch/Metric | Inch |
| Temperature [Min] | -40 °F |
| Weight | 395.0 LB |
| EAN or UPC | 662384601978 |

