- Pail Container Type
- 40 lb Container Size
| Container Size | 40 lb |
| Component Type | Grease |
| Temperature [Max] | 212 °F |
| Inch/Metric | Inch |
| Typical Speed | Normal Rolling Mill Motor Speeds |
| Type | Waverly Torque Lube-A* |
| Container Type | Pail |
| Use For | Gear Spindle |
| Lubricated | Yes |
| Weight | 37.73 LB |
| EAN or UPC | 662384730005 |

