- Drum Container Type
- 400 lb Container Size
| Type | Waverly Torque Lube-A* |
| Temperature [Max] | 212 °F |
| Use For | Gear Spindle and Slippers |
| Container Type | Drum |
| Typical Speed | Normal Rolling Mill Motor Speeds |
| Component Type | Grease |
| Container Size | 400 lb |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Weight | 400.0 LB |
| EAN or UPC | 662384730050 |

