- Keg Container Type
- 120 lb Container Size
| Container Type | Keg |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Use For | Gear Spindle |
| Typical Speed | Normal Rolling Mill Motor Speeds |
| Temperature [Max] | 212 °F |
| Type | Waverly Torque Lube-A* |
| Container Size | 120 lb |
| Component Type | Grease |
| Weight | 120.0 LB |
| EAN or UPC | 662384730036 |

