- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 41 mm Wide
- Open
- No Snap Ring
features
- Best used for moderate to low radial load and low speed applications that have dynamic misalignment
- Capable of 2.5 (1200) to 3.0 (1300) degrees of misalignment in either direction
- Spherical roller path on outer ring allows from some misalignment and minor shaft deflection
- Made from premium high carbon, high chromium steel
| Static Load Rating | 37.8 kN |
| O.D. Type | Straight |
| Operating Temperature [Max] | 248 ˚F |
| Radial Internal Clearance | Normal |
| O.D. | 180 mm |
| Bearing Material | Steel |
| Fillet Radius | 0.1 in, 2.5 mm |
| Contact Angle | N/A |
| Enclosure | Open |
| Series | 1300 |
| Lubricant | Rust Preventative |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Width | 41 mm |
| Self Aligning | Yes |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Cage Type | Riveted |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Overall Width | 41 mm |
| Ball Material | Steel |
| Outer Ring Width | 41 mm |
| I.D. | 85 mm |
| Component | Assembly |
| Misalignment Range | 0° - 3° |
| Adapter Sleeve | No |
| Preload Level | None |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Bearing Type | Self-Aligning |
| Relubricatable | No |
| No. in Set | Single Bearing |
| Precision Class | Class 0 |
| Retainer Type | Riveted |
| Bore Type | Tapered Bore |
| Rows of Balls | Double |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Origin | Double Row Self-Aligning |
| Dynamic Load Rating | 97.3 kN |
| Precision Level | Standard (ABEC 1) |
| Internal Clearance | C0 |
| Speed (Max) Grease | 3300 rpm |
| icNumber | 7697370 |
| Retainer Material | Steel |
| Inner Ring Width | 41 mm |
| Speed (Max) Oil | 4000 rpm |
| Operating Temperature [Min] | -22 ˚F |
| Weight | 10.801 LB |
| EAN or UPC | 605790002014 |

