- 1.38 in Inner Diameter
- 2.72 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| O.D. Type | Straight |
| I.D. | 1.38 in, 34.93 mm |
| No. of Rows | Single |
| Origin | Cones |
| Precision Class | P0 |
| Cone Type | Single Cone |
| Cone Width | 0.771 in |
| Operating Temperature [Max] | 249.8 ˚F |
| Cage Type | Riveted |
| Component | Inner Ring |
| Enclosure | Open |
| Overall Width | 0.78 in, 19.85 mm |
| Material | Steel |
| Dynamic Load Rating | 57.7 kN |
| Bearing Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Tapered Roller Bearing |
| Cup Width | N/A |
| Tolerance | Standard |
| Cage Material | Steel |
| Bore Type | Round |
| Inner Ring Width | 0.77 in, 19.58 mm |
| Series | 14000 |
| Static Load Rating | 55 kN |
| Lubricant | Rust Preventative |
| Rolling Element | Roller |
| Self Aligning | No |
| Relubricatable | No |
| O.D. | 2.72 in, 69.01 mm |
| Operating Temperature [Min] | -65.2 ˚F |
| Weight | 0.413 LB |
| EAN or UPC | 605790121258 |

