- 2.72 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Enclosure | N/A |
| O.D. Type | Straight |
| Relubricatable | No |
| I.D. | N/A |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Cage Type | Riveted |
| Precision Class | P0 |
| Cup Type | Single Cup |
| Self Aligning | No |
| Lubricant | Rust Preventative |
| Bearing Type | Tapered Roller Bearing |
| Operating Temperature [Max] | 249.8 ˚F |
| Component | Outer Ring |
| Bore Type | Round |
| Overall Width | 0.78 in, 19.85 mm |
| Operating Temperature [Min] | -65.2 ˚F |
| Origin | Cups |
| Series | 14000 |
| Cup Width | 5/8 in |
| Bearing Material | Case Carburized Steel |
| Cone Width | N/A |
| No. of Rows | Single |
| O.D. | 2.72 in, 69.01 mm |
| Rolling Element | Roller |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.05 in |
| Cage Material | Steel |
| Material | Steel |
| Weight | 0.287 LB |
| EAN or UPC | 605790121289 |

