Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cone

15101

Tapered Roller Bearing Single Cone
Item #102092476
  • 1 in Inner Diameter
  • 2.44 in Outer Diameter
  • Tapered Roller Bearing
Tapered Roller Bearing Single Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inner Diameter
  • 2.44 in Outer Diameter
  • Tapered Roller Bearing

features

  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
  • Made from premium high carbon, high chromium Japanese steel
  • Best used for high loads or combined radial and axial loads
O.D. Type Straight
Component Inner Ring
Bearing Type Tapered Roller Bearing
No. of Rows Single
Shaft Fillet Radius [Max] 0.030 in
Series 15000
Precision Class P0
Relubricatable No
Overall Width 0.75 in, 19.05 mm
Cup Width N/A
Dynamic Load Rating 55.7 kN
I.D. 1 in, 25.4 mm
Static Load Rating 50.74 kN
Bearing Material Case Carburized Steel
Bore Type Round
Speed (Max) Oil 8600 rpm
O.D. 2.44 in, 62 mm
Cone Width 13/16 in
Cage Type Riveted
Lubricant Rust Preventative
Operating Temperature [Max] 249.8 ˚F
Tolerance Standard
Cage Material Steel
Enclosure Open
Inner Ring Width 0.81 in, 20.64 mm
Operating Temperature [Min] -65.2 ˚F
Self Aligning No
Origin Cones
Material Steel
Rolling Element Roller
Speed (Max) Grease 6400 rpm
Cone Type Single Cone
Weight 0.48 LB
EAN or UPC 605790121326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison