- 1.25 in Inner Diameter
- 2.44 in Outer Diameter
- Tapered Roller Bearing
features
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
- Best used for high loads or combined radial and axial loads
| Tolerance | Standard |
| Material | Steel |
| Cage Type | Riveted |
| No. of Rows | Single |
| Lubricant | Rust Preventative |
| Self Aligning | No |
| Dynamic Load Rating | 55.7 kN |
| Precision Class | P0 |
| Cone Width | 0.8125 in |
| Inner Ring Width | 0.81 in, 20.64 mm |
| Operating Temperature [Max] | 249.8 ˚F |
| Bearing Type | Tapered Roller Bearing |
| O.D. | 2.44 in, 62 mm |
| Relubricatable | No |
| Component | Inner Ring |
| Speed (Max) Grease | 6400 rpm |
| Origin | Cones |
| Enclosure | Open |
| Bore Type | Round |
| Overall Width | 0.75 in, 19.05 mm |
| Cone Type | Single Cone |
| Series | 15000 |
| Bearing Material | Case Carburized Steel |
| I.D. | 1.25 in, 31.75 mm |
| Shaft Fillet Radius [Max] | 0.140 in |
| Rolling Element | Roller |
| Static Load Rating | 50.7 kN |
| Cage Material | Steel |
| Operating Temperature [Min] | -65.2 ˚F |
| Speed (Max) Oil | 8600 rpm |
| Cup Width | N/A |
| O.D. Type | Straight |
| Weight | 0.362 LB |
| EAN or UPC | 605790121555 |

