- Tapered Bore Spherical Bearing
- 130 mm ID x 280 mm OD x 93 mm Wide
- Steel Cage
- C3 Clearance
| Precision Ground | Yes |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| No. of Rows | Double |
| Relubricatable | Yes |
| Rolling Element | Spherical Roller |
| Bearing Material | 52100 Steel |
| Retainer Material | Steel |
| I.D. | 130 mm |
| Precision Class | P0 |
| O.D. | 280 mm |
| Outer Ring Width | 93 mm |
| Lubrication Hole/Groove | Yes |
| RIC | C3 |
| Overall Width | 93 mm |
| Bore Type | Tapered Bore, 1:12 Taper |
| Oil Hole | Yes |
| Retainer Type | Riveted |
| Lubricant | Rust Preventative |
| Self Aligning | Yes |
| Bearing Type | Radial Bearing |
| Inner Ring Width | 93 mm |
| Cage Material | Steel |
| Cage Type | Riveted |
| Enclosure | Unsealed |
| Weight | 61.38 LB |
| EAN or UPC | 605790010866 |

