- Straight Bore Spherical Bearing
- 530 mm ID x 780 mm OD x 185 mm Wide
- Brass / Bronze Cage
- C3 Clearance
| I.D. | 530 mm |
| Oil Hole | Yes |
| Lubricant | Rust Preventative |
| Inch/Metric | Metric |
| Precision Class | P0 |
| O.D. | 780 mm |
| Retainer Type | Machined |
| Outer Ring Width | 185 mm |
| Relubricatable | Yes |
| Lubrication Hole/Groove | Yes |
| No. of Rows | Double |
| Inner Ring Width | 185 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | Normal |
| Rolling Element | Spherical Roller |
| Retainer Material | Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass |
| RIC | C3 |
| Bearing Material | 52100 Steel |
| Self Aligning | Yes |
| Cage Type | Machined |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Precision Ground | Yes |
| Overall Width | 185 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Cylindrical Bore |
| Weight | 747.624 LB |

