- Tapered Bore Spherical Bearing
- 150 mm ID x 225 mm OD x 56 mm Wide
- Brass / Bronze Cage
- C3 Clearance
| Fillet Radius | 2.1 mm |
| Oil Hole | Yes |
| Inch/Metric | Metric |
| Lubricant | Rust Preventative |
| Precision Ground | Yes |
| Relubricatable | Yes |
| Dynamic Load Rating | 104986 lbf |
| I.D. | 150 mm |
| Rolling Element | Spherical Roller |
| RIC | C3 |
| Inner Ring Width | 56 mm |
| Retainer Material | Brass |
| Bore Type | Tapered Bore, 1:12 Taper |
| Self Aligning | Yes |
| Cage Type | Machined |
| Overall Width | 56 mm |
| Retainer Type | Machined |
| Radial Internal Clearance | C3 |
| No. of Rows | Double |
| Lubrication Hole/Groove | Yes |
| Static Load Rating [Max] | 182545 lbf |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Origin | Spherical Radial |
| O.D. | 225 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Brass |
| Outer Ring Width | 56 mm |
| Limiting Speed - Grease | 1500 rpm |
| Limiting Speed - Oil | 2000 rpm |
| Bearing Type | Radial Bearing |
| Precision Class | P0 |
| Bearing Material | 52100 Steel |
| Weight | 19.132 LB |
| EAN or UPC | 605790012068 |

