- Straight Bore Spherical Bearing
- 150 mm ID x 250 mm OD x 80 mm Wide
- Steel Cage
- C3 Clearance
| Outer Ring Width | 80 mm |
| Bearing Material | 52100 Steel |
| Lubrication Hole/Groove | Yes |
| Enclosure | Unsealed |
| Bore Type | Cylindrical Bore |
| Rolling Element | Spherical Roller |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubricatable | Yes |
| Retainer Type | Riveted |
| Retainer Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 250 mm |
| Precision Class | P0 |
| RIC | C3 |
| Self Aligning | Yes |
| Lubricant | Rust Preventative |
| Bearing Type | Radial Bearing |
| Cage Type | Riveted |
| Precision Ground | Yes |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Overall Width | 80 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Oil Hole | Yes |
| No. of Rows | Double |
| Cage Material | Steel |
| Inner Ring Width | 80 mm |
| I.D. | 150 mm |
| Weight | 34.98 LB |
| EAN or UPC | 605790013508 |

