- Radial Bearing
- 120 mm ID x 180 mm OD x 60 mm Wide
- Straight Bore
- Unsealed
- C3 - Greater Than Normal Clearance
| Dynamic Load Rating | 89249 lbf |
| I.D. | 120 mm |
| Relubricatable | Yes |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 159390 lbf |
| Limiting Speed - Oil | 2300 rpm |
| Outer Ring Width | 60 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubrication Hole/Groove | Yes |
| Bearing Type | Radial Bearing |
| Self Aligning | Yes |
| Inner Ring Width | 60 mm |
| No. of Rows | Double |
| O.D. | 180 mm |
| Lubricant | Rust Preventative |
| Bearing Material | 52100 Steel |
| Retainer Material | Brass |
| Precision Ground | Yes |
| Oil Hole | Yes |
| Radial Internal Clearance | C3 |
| Overall Width | 60 mm |
| Retainer Type | Machined |
| Cage Material | Brass |
| Rolling Element | Spherical Roller |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 1700 rpm |
| Cage Type | Machined |
| Fillet Radius | 2 mm |
| Bore Type | Cylindrical Bore |
| Precision Class | P0 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| Weight | 12.012 LB |

