- Radial Bearing
- 130 mm ID x 200 mm OD x 69 mm Wide
- Straight Bore
- Unsealed
- C3 - Greater Than Normal Clearance
| Relubricatable | Yes |
| Limiting Speed - Grease | 1600 rpm |
| Outer Ring Width | 69 mm |
| Lubrication Hole/Groove | Yes |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 105435 lbf |
| Bearing Type | Radial Bearing |
| Bearing Material | 52100 Steel |
| Overall Width | 69 mm |
| Rolling Element | Spherical Roller |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 200 mm |
| Inner Ring Width | 69 mm |
| No. of Rows | Double |
| Self Aligning | Yes |
| Lubricant | Rust Preventative |
| Oil Hole | Yes |
| Limiting Speed - Oil | 2100 rpm |
| Cage Material | Copper Alloy |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Bore Type | Cylindrical Bore |
| Retainer Material | Copper Alloy |
| I.D. | 130 mm |
| Retainer Type | Riveted |
| Static Load Rating [Max] | 180522 lbf |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Type | Riveted |
| Enclosure | Unsealed |
| Precision Class | P0 |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| Fillet Radius | 2 mm |
| Weight | 17.27 LB |
| EAN or UPC | 605790015922 |

