- Radial Bearing
- 300 mm ID x 460 mm OD x 160 mm Wide
- Tapered Bore (1:30 Taper)
- Unsealed
- C3 - Greater Than Normal Clearance
| Cage Material | Copper Alloy |
| Cage Type | Riveted |
| Lubricant | Rust Preventative |
| Limiting Speed - Grease | 570 rpm |
| O.D. | 460 mm |
| No. of Rows | Double |
| Fillet Radius | 4 mm |
| Bearing Type | Radial Bearing |
| I.D. | 300 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inner Ring Width | 160 mm |
| Bearing Material | 52100 Steel |
| Rolling Element | Spherical Roller |
| Static Load Rating [Max] | 982415 lbf |
| Precision Ground | Yes |
| Outer Ring Width | 160 mm |
| Bore Type | Tapered Bore, 1:30 Taper |
| Overall Width | 160 mm |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| Relubricatable | Yes |
| Limiting Speed - Oil | 760 rpm |
| Enclosure | Unsealed |
| Dynamic Load Rating | 503572 lbf |
| Self Aligning | Yes |
| Lubrication Hole/Groove | Yes |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| Retainer Type | Riveted |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Class | P0 |
| Retainer Material | Copper Alloy |
| Oil Hole | Yes |
| Weight | 216.0 LB |

