- 2.62 in Outer Diameter
- Tapered Roller Bearing
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Cage Type | Riveted |
| Relubricatable | No |
| Operating Temperature [Max] | 249.8 ˚F |
| Housing Fillet Radius [Max] | 0.13 in |
| Cage Material | Steel |
| Bearing Material | Case Carburized Steel |
| Self Aligning | No |
| Cone Width | N/A |
| O.D. Type | Straight |
| Lubricant | Rust Preventative |
| Outer Ring Width | 0.81 in, 20.64 mm |
| Rolling Element | Roller |
| Component | Outer Ring |
| I.D. | N/A |
| Operating Temperature [Min] | -65.2 ˚F |
| Enclosure | N/A |
| Cup Width | 0.8125 in |
| No. of Rows | Single |
| Bearing Type | Tapered Roller Bearing |
| Cup Type | Single Cup |
| Bore Type | Round |
| Precision Class | P0 |
| Material | Steel |
| O.D. | 2.62 in, 66.42 mm |
| Overall Width | 1 in, 25.4 mm |
| Origin | Cups |
| Series | 255 |
| Tolerance | Standard |
| Weight | 0.272 LB |
| EAN or UPC | 605790122026 |

