- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.01 in Overall Width
- 52100 Steel Bearing
- C0 Internal Clearance
features
- RN" in suffix calls out extra capacity
| Dynamic Load Rating | 584 kN |
| Operating Temperature [Min] | -65.2 ˚F |
| Bearing Material | 52100 Steel |
| Overall Width | 51 mm |
| Precision Ground | Yes |
| Relubricatable | No |
| Retainer Material | Brass |
| Bearing Type | Thrust |
| Lubricant | Rust Preventative |
| Component | Assembly |
| Outer Ring Width | 51 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Clearance | C0 |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 305740 lbf |
| Rolling Element | Spherical Roller |
| Origin | Spherical Thrust |
| O.D. | 160 mm |
| No. of Rows | Single |
| Bore Type | Cylindrical Bore |
| O.D. Type | Straight |
| Oil Hole | No |
| Operating Temperature [Max] | 392 ˚F |
| Limiting Speed - Oil | 2100 rpm |
| Enclosure | Unsealed |
| Ring Modification | None |
| Inch/Metric | Metric |
| Cage Type | Machined |
| Speed (Max) Oil | 2100 rpm |
| Series | 90 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Self Aligning | Yes |
| I.D. | 75 mm |
| Precision Class | P0 |
| Retainer Type | Machined |
| Static Load Rating | 1360 kN |
| Inner Ring Width | 51 mm |
| Radial Internal Clearance | Normal |
| Lubrication Hole/Groove | No |
| Cage Material | Brass |
| Weight | 9.43 LB |
| EAN or UPC | 605790018480 |

