- 15 mm ID x 35 mm OD x 11.75 mm Overall Width
- Class 2 (Standard) Tolerance
| I.D. | 15 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 11 mm |
| O.D. | 35 mm |
| Cup Width | 10 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.126 LB |
| I.D. | 15 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 11 mm |
| O.D. | 35 mm |
| Cup Width | 10 mm |
| Cone/Cup | Cup/Cone |
| Weight | 0.126 LB |