- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Series | 30200 |
| Bore Type | Round |
| O.D. | 2.05 in, 52 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 39.3 kN |
| Inner Ring Width | 0.59 in, 15 mm |
| Cage Material | Steel |
| Cup Width | 13 mm |
| I.D. | 0.98 in, 25 mm |
| Outer Ring Width | 0.51 in, 13 mm |
| Bearing Type | Tapered Roller Bearing |
| Cone Width | 15 mm |
| No. of Rows | Single |
| Weight | 0.334 LB |
| EAN or UPC | 605790122941 |

