- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Outer Ring Width | 0.67 in, 17 mm |
| Series | 30200 |
| Cup Width | 17 mm |
| Bore Type | Round |
| Tolerance | Class 2 (Standard) |
| No. of Rows | Single |
| I.D. | 1.97 in, 50 mm |
| Dynamic Load Rating | 95.6 kN |
| Cone Width | 20 mm |
| O.D. | 3.54 in, 90 mm |
| Cone/Cup | Cup/Cone |
| Inner Ring Width | 0.79 in, 20 mm |
| Bearing Type | Tapered Roller Bearing |
| Cage Material | Steel |
| Weight | 1.249 LB |
| EAN or UPC | 605790118364 |

