- 90 mm ID x 190 mm OD x 46.5 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 36 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Cone Width | 43 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 12.32 LB |
| EAN or UPC | 605790020629 |
| Cup Width | 36 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Cone Width | 43 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 12.32 LB |
| EAN or UPC | 605790020629 |