- 30 mm ID x 72 mm OD x 20.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 14 mm |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 19 mm |
| Weight | 0.939 LB |
| Cup Width | 14 mm |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 19 mm |
| Weight | 0.939 LB |