- 50 mm ID x 110 mm OD x 29.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 19 mm |
| I.D. | 50 mm |
| Cone Width | 27 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 110 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 2.857 LB |
| Cup Width | 19 mm |
| I.D. | 50 mm |
| Cone Width | 27 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 110 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 2.857 LB |