- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Cup Width | 12 mm |
| Cage Material | Steel |
| Series | 32000 |
| Inner Ring Width | 0.59 in, 15 mm |
| I.D. | 0.79 in, 20 mm |
| Cone/Cup | Cup/Cone |
| No. of Rows | Single |
| Outer Ring Width | 0.47 in, 12 mm |
| O.D. | 1.65 in, 42 mm |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 34.1 kN |
| Cone Width | 15 mm |
| Bore Type | Round |
| Bearing Type | Tapered Roller Bearing |
| Weight | 0.22 LB |
| EAN or UPC | 605790123467 |

