- 20 mm ID x 47 mm OD x 19.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cone Width | 18 mm |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Cup Width | 15 mm |
| Weight | 0.378 LB |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cone Width | 18 mm |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Cup Width | 15 mm |
| Weight | 0.378 LB |