- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Cone Width | 18 mm |
| No. of Rows | Single |
| Bearing Type | Tapered Roller Bearing |
| Bore Type | Round |
| Series | 32200 |
| Inner Ring Width | 0.71 in, 18 mm |
| O.D. | 2.05 in, 52 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Cup Width | 15 mm |
| Cage Material | Steel |
| I.D. | 0.98 in, 25 mm |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 49.7 kN |
| Cone/Cup | Cup/Cone |
| Weight | 0.416 LB |
| EAN or UPC | 605790118579 |

