- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Bearing Type | Tapered Roller Bearing |
| No. of Rows | Single |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 97 kN |
| O.D. | 3.15 in, 80 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 19 mm |
| Outer Ring Width | 0.75 in, 19 mm |
| Bore Type | Round |
| Cage Material | Steel |
| Cone Width | 23 mm |
| I.D. | 1.57 in, 40 mm |
| Inner Ring Width | 0.91 in, 23 mm |
| Series | 32200 |
| Weight | 1.209 LB |
| EAN or UPC | 605790123764 |

