- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
- Made from premium high carbon, high chromium Japanese steel
| I.D. | 0.79 in, 20 mm |
| No. of Rows | Single |
| O.D. | 2.05 in, 52 mm |
| Cup Width | 18 mm |
| Bearing Type | Tapered Roller Bearing |
| Cone/Cup | Cup/Cone |
| Cage Material | Steel |
| Tolerance | Class 2 (Standard) |
| Inner Ring Width | 0.83 in, 21 mm |
| Bore Type | Round |
| Outer Ring Width | 0.71 in, 18 mm |
| Series | 32300 |
| Cone Width | 21 mm |
| Dynamic Load Rating | 56.5 kN |
| Weight | 0.525 LB |
| EAN or UPC | 605790123795 |

