- 140 mm ID x 300 mm OD x 107.75 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone/Cup | Cup/Cone |
| O.D. | 300 mm |
| I.D. | 140 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 102 mm |
| Cup Width | 85 mm |
| Weight | 81.191 LB |
| EAN or UPC | 605790022463 |
| Cone/Cup | Cup/Cone |
| O.D. | 300 mm |
| I.D. | 140 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 102 mm |
| Cup Width | 85 mm |
| Weight | 81.191 LB |
| EAN or UPC | 605790022463 |