- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- Tapered Roller Bearing
features
- Available in inch and metric sizes
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
| Series | 33200 |
| Cage Material | Steel |
| Tolerance | Class 2 (Standard) |
| Cone Width | 41 mm |
| Dynamic Load Rating | 266 kN |
| Outer Ring Width | 1.22 in, 31 mm |
| O.D. | 5.12 in, 130 mm |
| Bore Type | Round |
| Bearing Type | Tapered Roller Bearing |
| No. of Rows | Single |
| Inner Ring Width | 1.61 in, 41 mm |
| Cup Width | 31 mm |
| I.D. | 2.95 in, 75 mm |
| Cone/Cup | Cup/Cone |
| Weight | 4.994 LB |
| EAN or UPC | 605790023545 |

