- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- Tapered Roller Bearing
features
- Available in inch and metric sizes
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Made from premium high carbon, high chromium Japanese steel
- Best used for high loads or combined radial and axial loads
| Outer Ring Width | 1.38 in, 35 mm |
| Series | 33200 |
| Bearing Type | Tapered Roller Bearing |
| Cage Material | Steel |
| I.D. | 3.15 in, 80 mm |
| Dynamic Load Rating | 313 kN |
| No. of Rows | Single |
| Cone Width | 46 mm |
| Cup Width | 35 mm |
| Tolerance | Class 2 (Standard) |
| Bore Type | Round |
| O.D. | 5.51 in, 140 mm |
| Cone/Cup | Cup/Cone |
| Inner Ring Width | 1.81 in, 46 mm |
| Weight | 6.599 LB |
| EAN or UPC | 605790023552 |

