Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup

3920

Tapered Roller Bearing Single Cup
Item #100724462
  • 4.44 in Outer Diameter
  • Tapered Roller Bearing
Tapered Roller Bearing Single Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.44 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Series 395
Relubricatable No
Tolerance Standard
Component Outer Ring
Outer Ring Width 0.94 in, 23.81 mm
Cone Width N/A
Self Aligning No
Cup Width 15/16 in
Material Steel
Enclosure N/A
Cage Material Steel
Cup Type Single Cup
I.D. N/A
O.D. Type Straight
Bore Type Round
No. of Rows Single
Bearing Material 52100 Steel
Operating Temperature [Max] 249.8 ˚F
Origin Cups
Lubricant Rust Preventative
Overall Width 1.19 in, 30.16 mm
Rolling Element Roller
Bearing Type Tapered Roller Bearing
O.D. 4.44 in, 112.71 mm
Operating Temperature [Min] -65.2 ˚F
Precision Class P0
Cage Type Riveted
Housing Fillet Radius [Max] 0.13 in
Weight 1.049 LB
EAN or UPC 605790025471
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison