Skip to content Skip to navigation menu
Steel 4.72 in ID Deep Groove Ball Bearing

3NC6224ZZXC3

Steel 4.72 in ID Deep Groove Ball Bearing
Item #104373253
  • 4.72 in Inner Diameter
  • 8.46 in Outer Diameter
  • Deep Groove Bearing
  • 1.57 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 4.72 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.72 in Inner Diameter
  • 8.46 in Outer Diameter
  • Deep Groove Bearing
  • 1.57 in Overall Width
  • Steel Bearing

features

  • Best used for moderate radial and low axial load applications
  • Best used for applications that require an insulated bearing to prevent electric arcing, marginally lubricated and/or higher speed applications
  • Made with the highest quality ceramic balls
  • Koyo Invented the Ceramic Hybrid Bearing- 3NC (ceramic balls and steel races)
  • Ball guided brass cage (FY) available on larger sizes
  • Available with steel shields (ZZ) and Polyrex XM Grease
  • Bearing races made from premium high carbon, high chromium Japanese steel
Operating Temperature [Max] 230 ˚F
Enclosure Double Shielded
Outer Ring Width 40 mm
Precision Class Class 0
Fillet Radius 0.08 in, 2 mm
Operating Temperature [Min] -22 ˚F
Preload Level None
Overall Width 40 mm
Bore Type Round Bore
O.D. 215 mm
Precision Level Standard (ABEC 1)
Self Aligning No
I.D. 120 mm
Contact Angle
Series 6200
Seal Type Removable Shields
Precision Standard
O.D. Type Straight
Internal Clearance C3
Cage Material Steel
Radial Internal Clearance Specification Greater Than Normal Clearance
Static Load Rating 131 kN
Rows of Balls Single
Radial Internal Clearance C3
Speed (Max) Grease 2900 rpm
Seal Material Metal
Bearing Type Deep Groove
Rolling Element Material Ceramic
Locking Device No Locking Device
Retainer Material Steel
Dynamic Load Rating 194 kN
Ball Material Ceramic
Bearing Material Steel
Component Assembly
Lubricant Grease
Relubricatable No
Snap Ring No Snap Ring
Inner Ring Width 40 mm
Inch/Metric Metric Bore
Cage Type Riveted
Width 40 mm
Rolling Element Ball
Retainer Type Riveted
Weight 10.54 LB
EAN or UPC 605790180477
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison