Skip to content Skip to navigation menu
0.67 in ID Angular Contact Ball Bearing

5203ZZ

0.67 in ID Angular Contact Ball Bearing
Item #113569781
  • 0.67 in Inner Diameter
  • 1.57 in Outer Diameter
  • Angular Contact Bearing
  • 0.69 in Overall Width
  • Double Rowss
  • Straight OD
+ Show More + Show Less
0.67 in ID Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.67 in Inner Diameter
  • 1.57 in Outer Diameter
  • Angular Contact Bearing
  • 0.69 in Overall Width
  • Double Rowss

features

  • Best used for high radial and moderate axial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
  • 24 degree contact angle
I.D. 17 mm
Dynamic Load Rating 15.9 kN
Cage Material Steel
O.D. 40 mm
Width 17.5 mm
Precision Class P0
Retainer Type Riveted
Speed (Max) Grease 11000 rpm
Snap Ring No Snap Ring
Self Aligning No
Operating Temperature [Max] 230 ˚F
Series 5200
Contact Angle 24°
Locking Device No Locking Device
Outer Ring Width 17.5 mm
Rows of Balls Double
Static Load Rating 8.35 kN
Radial Internal Clearance Normal
Lubricant Grease
Radial Internal Clearance Specification Normal Clearance
Inner Ring Width 17.5 mm
Preload Level None
Ball Material Steel
Operating Temperature [Min] -22 ˚F
Relubricatable No
Fillet Radius 0.02 in, 0.6 mm
Inch/Metric Metric Bore
Seal Material Metal
Bearing Type Angular Contact
Bearing Material Steel
Cage Type Riveted
Seal Type Fixed Shields
Internal Clearance C0
O.D. Type Straight
Precision Level Standard (ABEC 1)
Enclosure Double Shielded
Precision Standard
Overall Width 17.5 mm
Bore Type Round Bore
Rolling Element Ball
Component Assembly
Retainer Material Steel
Weight 0.22 LB
EAN or UPC 605790370151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison