- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- Angular Contact Bearing
- 1.19 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Relubricatable | No |
| Series | 5200 |
| Retainer Type | Riveted |
| Self Aligning | No |
| Operating Temperature [Max] | 230 ˚F |
| Speed (Max) Grease | 4300 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Component | Assembly |
| Width | 30.2 mm |
| Bearing Material | Steel |
| Rows of Balls | Double |
| Cage Type | Riveted |
| Rolling Element | Ball |
| Preload Level | None |
| Contact Angle | 24° |
| Lubricant | Rust Preventative |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| O.D. | 90 mm |
| Retainer Material | Steel |
| Snap Ring | No Snap Ring |
| Internal Clearance | CD3 |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance | CD3 |
| No. in Set | Single Bearing |
| Material | Steel |
| I.D. | 50 mm |
| Locking Device | No Locking Device |
| Origin | Double Row Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 66.7 kN |
| Precision Class | P0 |
| Capacity | Maximum Capacity |
| Fillet Radius | 0.04 in, 1 mm |
| Adapter Sleeve | No |
| Precision | Standard |
| Seal Material | None |
| Static Load Rating | 43.6 kN |
| O.D. Type | Straight |
| Inner Ring Width | 30.2 mm |
| Outer Ring Width | 30.2 mm |
| icNumber | 7696611 |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Speed (Max) Oil | 5600 rpm |
| Inch/Metric | Metric Bore |
| Overall Width | 30.2 mm |
| Cage Material | Steel |
| Weight | 1.645 LB |
| EAN or UPC | 605790037320 |

