- Double Row Bearing, 17 mm ID x 47 mm OD x 0.875" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 24° Contact Angle
| Seal Type | Fixed Shields |
| Locking Device | No Locking Device |
| Bearing Material | Steel |
| Width | 22.2 mm |
| Precision | Standard |
| Material | Steel |
| Radial Internal Clearance | CD3 |
| Seal Material | Metal |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Self Aligning | No |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 230 °F |
| Rolling Element | Ball |
| Origin | Double Row Deep Groove |
| Retainer Material | Steel |
| icNumber | 7700424 |
| O.D. | 47 mm |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric Bore |
| Ball Material | Steel |
| Relubricatable | No |
| Outer Ring Width | 22.2 mm |
| Internal Clearance | CD3 |
| Snap Ring | No Snap Ring |
| Contact Angle | 24° |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Shielded |
| Overall Width | 22.2 mm |
| Capacity | Standard Capacity |
| I.D. | 17 mm |
| Inner Ring Width | 22.2 mm |
| Retainer Type | Riveted |
| Lubricant | Mul-Temp SRL |
| Cage Material | Steel |
| Preload Level | None |
| Series | 5300 |
| Weight | 0.413 LB |
| EAN or UPC | 605790038310 |

