- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- Angular Contact Bearing
- 1.19 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Precision | Standard |
| Inner Ring Width | 30.2 mm |
| Adapter Sleeve | No |
| Static Load Rating | 25.2 kN |
| Component | Assembly |
| O.D. | 72 mm |
| Seal Material | Rubber |
| Retainer Type | Riveted |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Type | Angular Contact |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Speed (Max) Grease | 5800 rpm |
| Cage Type | Riveted |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 42.9 kN |
| Ball Material | Steel |
| I.D. | 30 mm |
| Fillet Radius | 0.04 in, 1 mm |
| Rolling Element | Ball |
| icNumber | 7700464 |
| Cage Material | Steel |
| Contact Angle | 24° |
| Relubricatable | No |
| Rows of Balls | Double |
| Internal Clearance | CD3 |
| Bearing Material | Steel |
| Width | 30.2 mm |
| O.D. Type | Straight |
| Preload Level | None |
| Seal Type | Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Overall Width | 30.2 mm |
| Lubricant | Grease |
| Radial Internal Clearance | CD3 |
| Self Aligning | No |
| Precision Class | P0 |
| Series | 5300 |
| Retainer Material | Steel |
| Operating Temperature [Max] | 230 ˚F |
| Outer Ring Width | 30.2 mm |
| Weight | 1.214 LB |
| EAN or UPC | 605790409592 |

