- Double Row Bearing, 30 mm ID x 72 mm OD x 1.1875" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 24° Contact Angle, Maximum Capacity
| Overall Width | 30.2 mm |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Radial Internal Clearance | CD3 |
| Retainer Type | Riveted |
| icNumber | 7698814 |
| Outer Ring Width | 30.2 mm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| O.D. | 72 mm |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Bearing Material | Steel |
| Internal Clearance | CD3 |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Series | 5300 |
| Cage Type | Metal |
| Self Aligning | No |
| Relubricatable | No |
| Material | Steel |
| No. in Set | Single Bearing |
| Capacity | Maximum Capacity |
| Retainer Material | Steel |
| Rows of Balls | Double |
| Ball Material | Steel |
| I.D. | 30 mm |
| Origin | Double Row Deep Groove |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Width | 30.2 mm |
| Contact Angle | 24° |
| Rolling Element | Ball |
| Cage Material | Steel |
| Precision | Standard |
| Inner Ring Width | 30.2 mm |
| Seal Material | None |
| Weight | 1.733 LB |
| EAN or UPC | 605790038594 |

