- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 36.5 mm Wide
- Double Sealed
- No Snap Ring
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Snap Ring | No Snap Ring |
| Rolling Element | Ball |
| Outer Ring Width | 36.5 mm |
| Operating Temperature [Max] | 230 ˚F |
| Retainer Material | Steel |
| Precision Class | P0 |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 64.3 kN |
| O.D. | 90 mm |
| Preload Level | None |
| Operating Temperature [Min] | -22 ˚F |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Retainer Type | Riveted |
| Rows of Balls | Double |
| Bearing Material | Steel |
| Series | 5300 |
| Overall Width | 36.5 mm |
| Inner Ring Width | 36.5 mm |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Width | 36.5 mm |
| Seal Material | Rubber |
| Cage Material | Steel |
| O.D. Type | Straight |
| Static Load Rating | 37.8 kN |
| Cage Type | Riveted |
| I.D. | 40 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Self Aligning | No |
| Contact Angle | 24° |
| Internal Clearance | C0 |
| Relubricatable | No |
| Fillet Radius | 0.06 in, 1.5 mm |
| Enclosure | Double Sealed |
| Component | Assembly |
| Lubricant | Grease |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Speed (Max) Grease | 4600 rpm |
| Weight | 2.31 LB |
| EAN or UPC | 605790368554 |

