- 3.63 in Inner Diameter
- 5.81 in Outer Diameter
- Tapered Roller Bearing
features
- Available in inch and metric sizes
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
| Rolling Element | Roller |
| Bearing Type | Tapered Roller Bearing |
| Operating Temperature [Max] | 249.8 ˚F |
| Operating Temperature [Min] | -65.2 ˚F |
| No. of Rows | Single |
| Overall Width | 1.41 in, 35.72 mm |
| Enclosure | Open |
| Dynamic Load Rating | 230 kN |
| Static Load Rating | 287 kN |
| Precision Class | P0 |
| Series | 595 |
| Tolerance | Standard |
| Cage Type | Riveted |
| O.D. | 5.81 in, 147.64 mm |
| Self Aligning | No |
| Relubricatable | No |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bore Type | Round |
| O.D. Type | Straight |
| Origin | Cones |
| Cone Type | Single Cone |
| Lubricant | Rust Preventative |
| Bearing Material | 52100 Steel |
| Inner Ring Width | 1.43 in, 36.32 mm |
| Cone Width | 1.43 in |
| Material | Steel |
| Cage Material | Steel |
| I.D. | 3.63 in, 92.08 mm |
| Component | Inner Ring |
| Weight | 3.96 LB |
| EAN or UPC | 605790040931 |

