- 0.625 in Inside Diameter
- 40 mm Outside Diameter
- 12 mm Wide
- Double Sealed
- No Snap Ring
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Grease | 17000 rpm |
| icNumber | 7697092 |
| Dynamic Load Rating | 1079 lbf |
| Cage Material | Steel |
| Ball Material | Steel |
| O.D. Type | Straight |
| Outer Ring Width | 12 mm |
| Lubricant | Mul-Temp SRL |
| Radial Internal Clearance | C3 |
| Contact Angle | 0° |
| Limiting Speed - Oil | 21000 rpm |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Temperature Range [Max] | 212 °F |
| Enclosure | Double Sealed |
| Relubricatable | No |
| Static Load Rating [Max] | 2147 lbf |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| Inner Ring Width | 12 mm |
| Rows of Balls | Single |
| Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| I.D. | 0.625 in |
| Fillet Radius | 0.6 mm |
| Locking Device | No Locking Device |
| Material | Steel |
| Bearing Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Overall Width | 12 mm |
| Seal Type | Contact Seals |
| Series | 6200 |
| Snap Ring | No Snap Ring |
| O.D. | 40 mm |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Rubber |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| Width | 12 mm |
| No. in Set | Single Bearing |
| Weight | 0.156 LB |
| EAN or UPC | 605790056543 |

