- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Wide
- Single Seal
- No Snap Ring
features
- Metric series
- Conrad-type ball bearing
| Capacity | Standard Capacity |
| Self Aligning | No |
| Overall Width | 16 mm |
| Temperature Range [Max] | 212 °F |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Outer Ring Width | 16 mm |
| I.D. | 30 mm |
| O.D. Type | Straight |
| Relubricatable | No |
| Static Load Rating [Max] | 4384 lbf |
| Locking Device | No Locking Device |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Width | 16 mm |
| Rolling Element | Ball |
| icNumber | 7696128 |
| Rows of Balls | Single |
| Seal Material | Rubber |
| Bearing Type | Deep Groove |
| Series | 6200 |
| Temperature Range [Min] | -22 °F |
| Fillet Radius | 1 mm |
| Cage Material | Steel |
| Internal Clearance | C3 |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Seal Type | Contact Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Limiting Speed - Oil | 13000 rpm |
| Enclosure | Single Seal |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 16 mm |
| Dynamic Load Rating | 2540 lbf |
| O.D. | 62 mm |
| Lubricant | Mul-Temp SRL |
| Limiting Speed - Grease | 11000 rpm |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Bearing Material | Steel |
| Weight | 0.439 LB |

