- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Wide
- Single Seal
- No Snap Ring
features
- Metric series
- Conrad-type ball bearing
| Internal Clearance | C3 |
| Lubricant | Mul-Temp SRL |
| Contact Angle | 0° |
| Self Aligning | No |
| Fillet Radius | 1.5 mm |
| Snap Ring | No Snap Ring |
| icNumber | 7696553 |
| Bearing Type | Deep Groove |
| O.D. Type | Straight |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Seal Type | Contact Seals |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 6609 lbf |
| Series | 6200 |
| Temperature Range [Min] | -22 °F |
| Enclosure | Single Seal |
| Cage Type | Metal |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 9756 lbf |
| Outer Ring Width | 21 mm |
| O.D. | 100 mm |
| Capacity | Standard Capacity |
| Precision | Standard |
| I.D. | 55 mm |
| Rolling Element | Ball |
| Width | 21 mm |
| Seal Material | Rubber |
| No. in Set | Single Bearing |
| Overall Width | 21 mm |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Cage Material | Steel |
| Relubricatable | No |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 212 °F |
| Bearing Material | Steel |
| Inner Ring Width | 21 mm |
| Rows of Balls | Single |
| Limiting Speed - Oil | 7600 rpm |
| Limiting Speed - Grease | 6300 rpm |
| Weight | 1.338 LB |

