- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 28 mm Wide
- Double Sealed
- No Snap Ring
features
- Dynamic seal design
- Inhibits the ingress of contaminants and moisture
- Reduces drag, frictional torque and operating temperature
| Overall Width | 28 mm |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 230 °F |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 2 mm |
| Outer Ring Width | 28 mm |
| Rolling Element | Ball |
| Width | 28 mm |
| O.D. Type | Straight |
| Seal Material | Rubber |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Contact Angle | 0° |
| Series | 6200 |
| Limiting Speed - Sealed | 2700 rpm |
| Lubricant | Mul-Temp SRL |
| O.D. | 150 mm |
| icNumber | 7695908 |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 13,915.12 lbf |
| Inner Ring Width | 28 mm |
| Locking Device | No Locking Device |
| I.D. | 85 mm |
| Self Aligning | No |
| Seal Type | Extremely Light Contact Seals |
| Limiting Speed - Grease | 3800 rpm |
| Bearing Material | Steel |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Precision | Standard |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 23,604.00 lbf |
| Material | Steel |
| Ball Material | Steel |
| Temperature Range [Min] | -22 °F |
| Relubricatable | No |
| Rows of Balls | Single |
| Internal Clearance | C3 |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Weight | 4.238 LB |
| EAN or UPC | 605790068218 |

